Miele Appliances

30 in. Gourmet Food Warming Drawer in Clean Touch Steel

Part #MESW6580SS  |  Manufacturer Part #30658052USA

Color/Finish:
Clean Touch Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 10

Capacity: 2.12 cu ft

Color Finish: Clean Touch Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Height: 10-3/4 in

Material: Stainless Steel

Volts: 120V

Width: 30 in