Miele Appliances 30 in. Self Cleaning Single Wall Oven in Stainless Steel

MH4884BPSS

Manufacturer Part #: 22488435USA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • True European convection
  • Seventeen cooking modes
  • Self cleaning
  • Two zone infrared broiling
  • Multi-lingual LCD display
  • Metric and English conversion
  • Includes three wire racks, one roasting pan, roast probe and rotisserie
  • Two halogen lights

SPECIFICATIONS

ADA Compliant
No
AMP
30
Depth
23-1/2 in
Height
28-5/8 in
Volts
208/240V
Width
30 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday