Miele Appliances

48 in. Natural Gas Rangetop in Stainless Steel

Part #MKMR1354GSS  |  Manufacturer Part #26135450USA

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 10

BTU: 19500

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 26-1/2 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 7-1/2 in

Ignition System: Electronic Ignition

Installation Type: Drop-in

MBH: 138

Number Of Burners: 8

Power Source: Gas

UL Listed: No

Volts: 120V

Weight: 185

Width: 48 in