49/50 in. Laundry Stack Kit in Lotus White

Part #MWTV502  |  Item #7599428  |  Manufacturer Part #09256140

$ 99.00 EACH

Color/Finish:
Lotus White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Application: Residential

Brand Model Compatibility: W1 and T1

Color Finish: Lotus White

Color Finish Category: Whites

GSA Approved: No

Height: 49/50 in

Product Type: Stack Kit

UL Listed: No