Miele Appliances 60 CM Microwave in Stainless Steel
MM8260SSR
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- AMP
- 15
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Interior Light
- Yes
- Power Source
- AC
- Volts
- 120V
- Watts
- 900
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday