Miele Appliances

Classic W1 Series 2.26 cf 9-Cycle Electric Front Load Washer in Lotus White

Part #MWWB020  |  Manufacturer Part #10971670

Color/Finish:
Lotus White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: [15, 30]

CEC Compliant: For Sale in CA

Capacity: 2.26 cu ft

Collection: Classic W1 Series

Color Finish: Lotus White

Color Finish Category: Whites

Depth: 25-5/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-3/4 in

Interior Light: No

Number of Cycles: 9

Power Source: Electric

UL Listed: No

Volts: 120/240V

WaterSense Labeled: No

Weight: 203

Width: 23-1/2 in