0 items

Miele Appliances Europa 30 in. Self Cleaning Single Wall Oven in Stainless Steel

MH4886BPSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes three wire racks, one roasting pan, roast probe and rotisserie
  • Metric and English conversion
  • Multi-lingual LCD display
  • Self cleaning
  • Seventeen cooking modes
  • True European convection
  • Two halogen lights
  • Two zone infrared broiling

SPECIFICATIONS

ADA Compliant
No
AMP
30
Collection
Europa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/2 in
Height
28 in
Power Source
Electric
Volts
208/240V
Width
28-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday