Miele Appliances Europa Speed Oven in Stainless Steel

MH4086BMSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Automatic temperature settings
  • Combination and individual convection / microwave programs
  • Electronic temperature control
  • Includes one wire rack, one glass tray, roast probe and broiling stick
  • Infrared broiling system
  • Multi-tier operating modes
  • True European convection

SPECIFICATIONS

AMP
20
Collection
Europa
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-5/16 in
Handle Type
Straight
Height
17-15/16 in
Volts
208/240V
Watts
1000
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday