Miele Appliances

M-Touch Series 23-7/16 in. 20A 1.7 cf Combi-Steam Oven in Graphite Grey

Part #MDGC68001XLGRGR  |  Manufacturer Part #23680073USA

Color/Finish:
Graphite Grey

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

Capacity: 1.7 cu ft

Collection: M-Touch Series

Color Finish: Graphite Grey

Color Finish Category: Greys

Depth: 21-5/8 in

Height: 18 in

Interior Light: Yes

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 208/240V

Watts: 3.7

Width: 23-7/16 in