Miele Appliances M-Touch Series 24 in. 2.4 cf Combi-Steam Oven with Fully-fledged Function in Clean Touch Steel

MDGC6765XXLSS

Manufacturer Part #: 23676553USA

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
2.4 cu ft
Collection
M-Touch Series
Depth
23 in
Height
24 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
240V
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday