29-5/8 in. 16 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel/Clean Steel

You last purchased this on
 
Miele

MasterCool™ 29-5/8 in. 16 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel/Clean Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miele

MasterCool™ 29-5/8 in. 16 cu. ft. Bottom Mount Freezer Refrigerator in Stainless Steel/Clean Steel

  • Fast #
  • Part #MKFN15943DE
  • Item #7937357
  • Manufacturer Part #10721530
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel/Clean Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.5, 15
CEC Compliant:
For Sale in CA
Capacity:
15.96 cu ft
Collection:
MasterCool™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Clean Steel
Control Type:
Digital
Depth:
24-7/8 in
ETL Listed:
No
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
4.3 cu ft
Height:
79-5/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Number of Shelves:
6
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
11.7 cu ft
Refrigerator Type:
Bottom Mount Freezer
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Weight:
240 lb
Width:
29-5/8 in