35-3/4 in. 20.55 cu. ft. Column Full Refrigerator in Panel Ready

This product has been replaced by

CCY BI CUST PNL REFRIG 20 SS 36 RH
Miele 20.55 cu. ft. Column and Full Refrigerator in Panel Ready
Manufacturer Part #11502710
You last purchased this on
 
Miele

MasterCool™ 35-3/4 in. 20.55 cu. ft. Column Full Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY BI CUST PNL REFRIG 20 SS 36 RH
Miele 20.55 cu. ft. Column and Full Refrigerator in Panel Ready
Manufacturer Part #11502710
Miele

MasterCool™ 35-3/4 in. 20.55 cu. ft. Column Full Refrigerator in Panel Ready

  • Fast #
  • Part #MK2901VI
  • Item #7953661
  • Manufacturer Part #10744550
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
CEC Compliant:
For Sale in CA
Capacity:
20.55 cu ft
Collection:
MasterCool™
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Electronic
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
83-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
NSF Certified:
No
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
20.55 cu ft
Refrigerator Type:
Column, Full
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WIFI Enabled:
Yes
Weight:
397 lb
Width:
35-3/4 in