35-3/4 in. 19.5 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

This product has been replaced by

35-3/4 in. 19.5 cu. ft. Built-In Freezer with Ice Maker with WiFi Connect and Touch Display
Miele 35-3/4 in. 19.5 cu. ft. Built-In Freezer with Ice Maker with WiFi Connect and Touch Display
Manufacturer Part #11502940
You last purchased this on
 
Miele

MasterCool™ 35-3/4 in. 19.5 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

35-3/4 in. 19.5 cu. ft. Built-In Freezer with Ice Maker with WiFi Connect and Touch Display
Miele 35-3/4 in. 19.5 cu. ft. Built-In Freezer with Ice Maker with WiFi Connect and Touch Display
Manufacturer Part #11502940
Miele

MasterCool™ 35-3/4 in. 19.5 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #MKF2911VI
  • Item #7953650
  • Manufacturer Part #10745830
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10, 4
CEC Compliant:
For Sale in CA
Capacity:
19.5 cu ft
Collection:
MasterCool™
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Electronic Temperature Controls
Depth:
24 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.5 cu ft
Green Product:
Yes, Energy Star
Height:
83-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Material:
Stainless Steel
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
14.02 cu ft
Refrigerator Type:
Bottom Mount Freezer
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Weight:
507 lb
Width:
35-3/4 in