36 in. 5.21 cf Fully Integrated All Freezer with Right Hinge in Panel Ready
Mastercool™ 36 in. 5.21 cf Fully Integrated All Freezer with Right Hinge in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.89 cu ft
- Collection:
- Mastercool™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.21 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.68 cu ft
- UL Listed:
- No
- Volts:
- 110/120V
- Width:
- 35-3/4 in