Miele Appliances

Mastercool™ Cleansteel Panel for 30 in. Wide Refrigerators and Freezers

Part #MKFP3003SS  |  Manufacturer Part #36996064EU1

Brand Model Compatibility:

30 in Wide Refrigerators and Freezers
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: 30 in Wide Refrigerators and Freezers

Collection: Mastercool™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

NSF Certified: No

Product Type: Cleansteel Panel

UL Listed: No