Miele Appliances

MasterCool Series 29-3/4 x 84 in. 16.27 cf Built-in Full Refrigerator with Right Hinge in Stainless Steel

Part #MK1803SFSS  |  Manufacturer Part #36180311USA

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: Halogen

CEC Compliant: For Sale in CA

Collection: MasterCool Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 84 in

Installation Type: Built-in

Interior Light: Yes

Material: Stainless Steel

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.27 cu ft

Refrigerator Type: Full Refrigerator

Smart Home Enabled: No

UL Listed: No

Volts: 110/120V

Width: 29-3/4 in