Miele Appliances

ProLine 11-17/50 in. 2-burner 2-element Sealed Cooktop in Stainless Steel

Part #MCS10121GSS  |  Manufacturer Part #09026740

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Burner Type: Sealed

Collection: ProLine

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Cord Length: 2 m

Depth: 20-47/100 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 2-87/100 in

Ignition System: Electronic Ignition

Installation Type: Surface Mount

Material: [Cast Iron, Stainless Steel]

Number Of Burners: 2

Power Source: Gas

UL Listed: No

Volts: 230V

Watts: 4.8

Weight: 8

Width: 11-17/50 in