21-3/4 in. 1.34 cu. ft. Single Oven in Stainless Steel
Pureline 21-3/4 in. 1.34 cu. ft. Single Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 1.34 cu ft
- Collection:
- Pureline
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 21-5/8 in
- Door Style:
- Drop Down
- Height:
- 17-9/16 in
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Material:
- Stainless Steel
- NEMA:
- NEMA 6-20
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 21-3/4 in