PureLine 24 in. 1.7 cu. ft. Single Oven in Clean Touch Steel

Part #MDGC68051SS  |  Item #7288226  |  Manufacturer Part #10256810

$ 4,999.00 EACH

Color/Finish:
Clean Touch Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

Capacity: 1.7 cu ft

Collection: PureLine

Color Finish: Clean Touch Steel

Color Finish Category: Stainless Steel

Depth: 21-5/8 in

Door Style: Drop Down

Height: 18 in

Installation Type: Undercounter

Interior Light: Yes

Power Source: Electric

Self Clean: No

UL Listed: No

Volts: 208/240V

Watts: 2.7

Width: 24 in