Miele Appliances

PureLine 24 in. Warming Drawer in Clean Touch Steel

Part #MESW6114SS  |  Manufacturer Part #09682550

Color/Finish:
Clean Touch Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AMP: 15

Collection: PureLine

Color Finish: Clean Touch Steel

Color Finish Category: Stainless Steel

Depth: 21-14/25 in

Height: 5-14/25 in

Material: Stainless Steel

Power Source: Electric

Volts: 120V

Width: 24 in