30 in. Warming Drawer in Panel Ready
PureLine 30 in. Warming Drawer in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Collection:
- PureLine
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 23-7/8 in
- Handle Material:
- Stainless Steel
- Height:
- 10-13/16 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Volts:
- 120V
- Width:
- 30 in