16-1/4 in. 0.9 cu. ft. 900 W Built-In Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #11845640
Pureline 16-1/4 in. 0.9 cu. ft. 900 W Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.9 cu ft
- Collection:
- Pureline
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-1/4 in
- Energy Star Compliant:
- No
- Height:
- 16-1/4 in
- Interior Light:
- Yes
- Microwave Type:
- Built-in
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 900 W
- Width:
- 21 in