Miele Appliances

SensorTronic Series 23-7/16 in. 1.52 cf Electric Single Wall Oven in Clean Touch Steel

Part #MH6500BMSS  |  Manufacturer Part #09770670

Color/Finish:
Clean Touch Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 20

Capacity: 1.52 cu ft

Collection: SensorTronic Series

Color Finish: Clean Touch Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 22-15/16 in

Height: 17-15/16 in

Installation Type: Wall Mount

Interior Light: Yes

Material: Stainless Steel

NEMA Specifications: NEMA 14-30

Power Source: Electric

Self Clean: No

Temperature Range: 86 to 480 Deg F

UL Listed: No

Volts: 208/240V

Watts: 1

Weight: 126

Width: 23-7/16 in