24 in. 1.52 cu. ft. Combo Oven in Clean Touch Steel
ContourLine DirectSelect 24 in. 1.52 cu. ft. Combo Oven in Clean Touch Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Capacity:
- 1.52 cu ft
- Collection:
- ContourLine DirectSelect
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Clean Touch Steel
- Depth:
- 21-3/8 in
- Door Style:
- Drop Down
- Height:
- 17-5/8 in
- Interior Light:
- Yes
- Self Clean:
- No
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 208/240V
- Watts:
- 2.2 kW
- Width:
- 24 in