23-9/16 in. Dishwasher in Panel Ready

You last purchased this on
 
Miele

G7000 Series 23-9/16 in. Dishwasher in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Miele

G7000 Series 23-9/16 in. Dishwasher in Panel Ready

  • Fast #
  • Part #MG7156SCVI
  • Item #8813237
  • Manufacturer Part #11387590
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • QuickIntenseWash - a full wash and dry cycle in 58 minutes
  • Whisper quiet 43 dB
  • DirectSelect Controls
  • EnergyStar
  • Water Softener
  • Panel-Ready
  • MultiFlex 3D Cutlery Tray
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Collection:
G7000 Series
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Push Button
Decibel Rating (dB):
46 dB
Depth:
22-7/16 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
36-1/4 in
Interior Light:
No
NSF Certified:
No
Number of Cycles:
6
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
110/120V
WaterSense Labeled:
No
Width:
23-9/16 in