23-9/16 in. Dishwasher in Panel Ready
G7000 Series 23-9/16 in. Dishwasher in Panel Ready
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Automatic dispensing - AutoDos with integrated powerdisk
- Automatic door opening after two knocks - Knock2open
- ExtraComfort baskets with 3D multiflex tray adjusts for more volume
- Quick swipe operation - M touch display
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Collection:
- G7000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Decibel Rating (dB):
- 40 dB
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 36-1/4 in
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Cycles:
- 4
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-5/8 in
- Wireless Communication - FEI:
- Wi-Fi