12 x 12 in. 304 Stainless Steel Access Door

You last purchased this on
 
Mifab

12 x 12 in. 304 Stainless Steel Access Door

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mifab

12 x 12 in. 304 Stainless Steel Access Door

  • Fast #
  • Part #MUA1212
  • Item #1203435
  • Manufacturer Part #UA1212
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The door features rounded safety corners, concealed hinge, flush with frame fit, a unique White finish, and a 1/4" turn back in the door panel for extra rigidity and safety
  • The MIFAB UA is a multi-purpose access door. It is designed for flush installation into drywall, block or tile, walls and ceilings
  • Requires Certification

Specifications

Length:
12 in
Material:
Stainless Steel
Material Type:
304