Mifab

12 x 12 in. Universal Access Door Cylinder Key

Part #MUA1212C  |  Manufacturer Part #UA1212C

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The MIFAB UA is a multi-purpose access door. It is designed for flush installation into drywall, block or tile, walls and ceilings
  • The door features rounded safety corners, concealed hinge, flush with frame fit, a unique White finish, and a 1/4" turn back in the door panel for extra rigidity and safety

Specifications

Color Finish: Satin Steel

Color Finish Category: Stainless Steel

Gauge: 16

Length: 12 in

Material: Metal

Panel Door Plate Type: Universal Access Door

Size: 12 in x 12 in

Width: 12 in