Mifab
2 in. No-Hub Cast Iron Body with Plastic Plug
Part #MA42NH7 | Item #7273522 | Manufacturer Part #A4-2NH-7
$
113.00
EACH
Fits Pipe Size:
2 inProduct Details
Documents
Specifications
Drain Component Type: Drain Body
Fits Pipe Size: 2 in
IAPMO Listed: No
Material: Cast Iron
NSF Certified: No
Outlet Type: No Hub
Trim Ring: No