1/2 x 4-1/8 in. Trap Primer Valve

You last purchased this on
 
Mifab

M-500 Series 1/2 x 4-1/8 in. Trap Primer Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mifab

M-500 Series 1/2 x 4-1/8 in. Trap Primer Valve

  • Fast #
  • Part #MM2500NPB
  • Item #1251140
  • Manufacturer Part #M2-500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
M-500 Series
End Connection 1:
MIPS
End Connection 2:
FIPS
End Connections:
MIPS x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-1/8 in
Material:
Stainless Steel
Product Type:
Valve