Mifab

3-1/2 x 1/2 in. Automatic Pressure Balance Valve in Polished Chrome

Part #MMITEMPNPB  |  Manufacturer Part #MI-TEMP-NPB

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

End Connection 1: FPT

Height: 3-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Cast Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Width: 3-7/8 in