3 in. Push On Cast Iron Nickel Brass Floor Drain
F1000-C Series 3 in. Push On Cast Iron Nickel Brass Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MIFAB Series F1100-C lacquered Cast Iron floor drain with anchor flange, Cast Iron membrane clamp ring with primary and secondary weepholes for waterproofing membrane, and standard reinforced, (specify diameter), Satin finished Nickel Bronze strainer
Documents
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- F1000-C Series
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Brass
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 6 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Width:
- 8 in