Mifab

4 in. Cast Iron Roof Drain with Poly Dome

Part #MR1204  |  Manufacturer Part #R1204

Drain Opening:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Drain Base Material: Cast Iron

Drain Opening: 4 in

End Connection 1: No Hub

IAPMO Listed: No