Mifab

4 in. Stainless Steel Round Funnel Strainer

Part #MEF3  |  Manufacturer Part #EF-3

Diameter:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 4 in

Drain Component Type: Strainer

IAPMO Listed: Yes

Material: Stainless Steel

NSF Certified: No