3/4 in. Copper MPT Water Hammer Arrestor
3/4 in. Copper MPT Water Hammer Arrestor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With male N.P.T. connection
- Certified to the PDI WH-201 standard
- Nesting type bellows operated
- Operating pressure: up to 350 psig
- Large volume air chamber provides better dampening for superior water hammer arrestor performance
- Temperature range: maximum working temperature is 250° F
- Thick walled, hard drawn “k”copper body
- Engineered to limit line system surge pressure to 150 P.S.I.G. shall be and located in accordance with manufacturer's instructions
Specifications
- ANSI:
- ANSI A112.26.1M
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Institutional, Residential
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4 in
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 1500 psig