Mifab 6 x 6 in. Access Door

MUA0606

Manufacturer Part #: UA0606

Length

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Color Finish
Satin
Length
6 in
Material
Stainless Steel
Material Type
304
Width
6 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday