Mifab

8 gpm 12 lb Grease Interceptor

Part #MMIGO1  |  Manufacturer Part #MIGO-1

Flow Rate:

8 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Capacity: 12 lb

Flow Rate: 8 gpm

Length: 10 in

Width: 8 in