8 x 8 in. Stainless Steel Access Door
8 x 8 in. Stainless Steel Access Door
Package Quantity Info:
EA: 1 PT: 320-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The door features rounded safety corners, concealed hinge, flush with frame fit, a unique White finish, and a 1/4" turn back in the door panel for extra rigidity and safety
- The MIFAB UA is a multi-purpose access door. It is designed for flush installation into drywall, block or tile, walls and ceilings
Specifications
- Length:
- 8 in
- Material:
- Stainless Steel
- Material Type:
- 304