0 items

Mifab Caulk Floor Drain

MA1X7

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Adjustable
No
CARB OTC LEED Compliant
No
Diameter
4 in
End Connection 1
Caulk
End Connection 2
No Hub
IAPMO Listed
No
Material
Plastic
Material Type
ABS, PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday