9-3/5 in. Rubber Electro Plated Zinc Support
CE Series 9-3/5 in. Rubber Electro Plated Zinc Support
Frequently Purchased Together
Product Details
- Extended support for gas and refrigeration piping systems, cable tray, and conduits
- Can be used with pipe straps and clamps
- Installation on any roofing materials or other flat surfaces
- Ideal for sloping return
- Adjustable heights
Specifications
- Coating:
- Electroplated Zinc, Galvanized
- Collection:
- CE Series
- Gauge (metal):
- 14 ga
- Height:
- 12 in
- Length:
- 9-3/5 in
- Material:
- Steel, Rubber
- Product Type:
- Support
- Work Load Limit:
- 400 lb