Mifab HY-3000 Series Polished Chrome 1 x 3/4 in. Female x MIPS Wall Hydrant

MHY3000

Manufacturer Part #: HY-3000

Valve Size

1 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1011
Collection
HY-3000 Series
End Connection 2
MIPS
End Connections
Female x MIPS
NSF Certified
No
UL Listed
No
Valve Operator
Key

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday