1/2 x 4-1/8 in. Trap Primer Valve
M-500 Series 1/2 x 4-1/8 in. Trap Primer Valve
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- M-500 Series
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- No
- Length:
- 4-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Valve
- UL Listed:
- No