1/2 in. Water Closet Carrier in Black
MC-10 Series 1/2 in. Water Closet Carrier in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- Collection:
- MC-10 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Product Type:
- Closet Carrier
- Size:
- 1/2 in