Mifab MHY-16 Series 6 in. Sweat Freezeless Wall Hydrant

MMHY166

Manufacturer Part #: MHY-16-6

Length

6 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Vandal resistant integral vacuum breaker
  • Polished chrome plated face plate

SPECIFICATIONS

ASSE Standards
ASSE 1019B
Collection
MHY-16 Series
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connection 2
MIPS
End Connections
Sweat x MIPS
Length
6 in
Material
Brass
Valve Operator
Key
Valve Size
1 in x 3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday