Mifab

MHY-35 Series Polished Chrome 1 x 3/4 in. Female x MIPS Wall Hydrant

Part #MMHY35NPB  |  Manufacturer Part #MHY-35

Valve Size:

1 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1011

BAA Compliant: No

Collection: MHY-35 Series

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: Female

End Connection 2: MIPS

End Connections: Female x MIPS

FM Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 3-1/2 in

Material: Bronze

NSF Certified: No

UL Listed: No

Valve Operator: Key

Valve Size: 1 in x 3/4 in