66 in. Insulated Probe
Mighty Probe™ 66 in. Insulated Probe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Insulated soil probe
- Tested to 50,000V
Specifications
- ASTM:
- ASTM F-711-89
- Collection:
- Mighty Probe™
- Handle Length (in):
- 11 in
- Handle Material:
- Steel
- Handle Type:
- T-handle
- Length:
- 66 in
- Material:
- Alloy Steel, Metal
- Rod Size (in):
- 3/8 in
- Tool Type:
- Probe Rod