24 in. Galvanized Water Heater Pan
24 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pans can be made with or without steel, copper or PVC drains
- Standard drain size is 1" PVC
- Heavy duty 28 gauge galvanized steel construction
Specifications
- Depth:
- 4 in
- Drain Opening:
- 3/4 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Length:
- 24 in
- Material:
- Steel
- Width:
- 24 in