26 in. Galvanized Water Heater Pan
26 in. Galvanized Water Heater Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 4 in
- Drain Opening:
- 1 in
- Hardware Included:
- No
- Length:
- 26 in
- Material:
- Galvanized
- Width:
- 26 in