Mike Ray Manufacturing

6 in. 6- Hole Nail Plate

Part #M6616NP6H  |  Manufacturer Part #6616NP6H

Length:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 6 in

Gauge: 16

Length: 6 in

Material: Steel

Width: 6 in