Mike Ray Manufacturing
Galvanized Water Heater Pan
Part #GWHP2424KPVCG | Item #3542059
Material:
GalvanizedProduct Details
Specifications
Diameter: 24 in
Material: Galvanized
Part #GWHP2424KPVCG | Item #3542059
Material:
GalvanizedDiameter: 24 in
Material: Galvanized